Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N221134 Mersen Fuses, High-Speed Cylindrical Fuse 36x190 gR

MFG Item Number
N221134

N221134 Mersen Fuses, High-Speed Cylindrical Fuse 36x190 gR

MFG Item Number
N221134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
N221134
High-Speed Cylindrical Fuse 36x190 gR

Series Information

Specifications

Specifications
Manufacturer Part Number N221134
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 36x190 gR gRD 1500VDC IEC 80A With Striker
Fuse Type AC Protection
Current Rating 80 A
Body Length 7.48 "
Diameter 1.42 "
Approvals IEC
Comments High Speed
Net Weight 0.01 lbs
Gross Weight 1.12 lbs