Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N222-01K-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Bulk Solid White PVC
MFG Item Number
N222-01K-WH
N222-01K-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Bulk Solid White PVC
MFG Item Number
N222-01K-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Gigabit Bulk Solid White PVC
Specifications
Specifications
| Manufacturer Part Number |
N222-01K-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Gigabit Bulk Solid White PVC Cable - 1000ft. |
| Cable Type |
Cat 6 |
| Length |
1,000 ' |
| Shielding |
No |
| Color |
White |
| Net Weight |
29.5 lbs |
| Gross Weight |
29.5 lbs |
N222-01K-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables