Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N228 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
056T34W99009
N228 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
056T34W99009
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
056T34W99009 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, Washdown Duty |
| Type |
Pump |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,450 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56J |
| AC Voltage |
208 V |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
3.8 A, 8.4-7.6 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N228
Marathon Electric Motors