Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N228HDG Eaton's B-Line series Strut, N228HDG
N228HDG Eaton's B-Line series Strut, N228HDG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
N228HDG |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Eaton B-Line series spring nut, 0.85Hx1.75Lx1.3750W, Steel, Hot-dipped galvanized, 3/8â€-16 bolt size, 1100 lbs load, 800 lbs load |
| Style |
Spring Nut |
| Comments |
Hot-Dipped Galvanized |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
N228HDG
Eaton's B-Line series Strut