Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
West Control Solutions Process Controllers, 2300 Series
N2301Y0023
West Control Solutions Process Controllers, 2300 Series
N Series 1/32 DIN Controller /
MFG Item Number
N2301Y0023
This item cannot be canceled or returned
Description
Process Controllers, 2300 Series
N Series 1/32 DIN Controller /
1/32 DIN 1 or 2 Outputs Single, 4‑digit LED Display These temperature controllers are easy to use and designed to offer users a smaller controller without sacrificing functionality. These controllers are ideal for temperature control applications requiring a compact, value‑priced, easy to use, general purpose application. The controller is equipped with specially developed hands free PID for excellent general control.
Universal Input Optional RS‑485 Communication
Specifications
Specifications
Manufacturer Part Number
N2301Y0023
Manufacturer
West Control Solutions
Product Series
2300
Family Series
West Control Solutions Process Controllers, 2300 Series
Description
N Series 1/32 DIN Controller / Indicator
Power Supply
24 VAC, 24 VDC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple
Output Type
Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
1/32 DIN
Thermocouple Class
B, J, K, N, R, S, T
Approvals
CE, cUL, UL
Net Weight
0.2205 lbs
Gross Weight
0.3748 lbs
N2301Y0023
West Control Solutions Process Controllers, 2300 Series