Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N235-001-SH-D Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Straight Through Modular
MFG Item Number
N235-001-SH-D
N235-001-SH-D Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Straight Through Modular
MFG Item Number
N235-001-SH-D
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Straight Through Modular
Specifications
Specifications
| Manufacturer Part Number |
N235-001-SH-D |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Female to Female |
| Color |
Silver |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.04 lbs |
N235-001-SH-D
Eaton's Tripp Lite series Panel & Computer Interface Cables