Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N238-001-SH-TF
Eaton's Tripp Lite series Panel & Computer Interface Cables
Cat6a/Cat6/Cat5e Toolless Keystone
MFG Item Number
N238-001-SH-TF
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6a/Cat6/Cat5e Toolless Keystone
Specifications
Specifications
| Manufacturer Part Number |
N238-001-SH-TF |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6a/Cat6/Cat5e Toolless Keystone Jack RJ45 Shielded Dust Cap |
| Cable Type |
Cat 5, Cat 5e, Cat 6 |
| Connection Type |
RJ45 |
| Color |
Silver, White |
| Net Weight |
0.066 lbs |
| Gross Weight |
0.066 lbs |
N238-001-SH-TF
Eaton's Tripp Lite series Panel & Computer Interface Cables