Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N250-012 Eaton's Tripp Lite series Network Panels, Cat6 Wall Mount Feedthrough Patch
N250-012 Eaton's Tripp Lite series Network Panels, Cat6 Wall Mount Feedthrough Patch
This item cannot be canceled or returned
Description
Cat6 Wall Mount Feedthrough Patch
Specifications
Specifications
| Manufacturer Part Number |
N250-012 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
Cat6 Wall Mount Feedthrough Patch Panel -12 Port |
| Number of Ports |
12 |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6 |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
110 Type IDC |
| Cable Manager |
No |
| Mounting |
Surface Mount |
| Approvals |
UL |
| Comments |
89D Mounting Bracket, Vertical Orientation |
| Net Weight |
0.525 lbs |
| Gross Weight |
0.68 lbs |
N250-012
Eaton's Tripp Lite series Network Panels