Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Network Panels
N252-024-HU
Eaton's Tripp Lite series Network Panels
24-Port Cat6 0.5U RM Patch Panel
MFG Item Number
N252-024-HU
This item cannot be canceled or returned
Description
24-Port Cat6 0.5U RM Patch Panel
Specifications
Specifications
| Manufacturer Part Number |
N252-024-HU |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
24-Port Cat6 0.5U RM Patch Panel 568A/B TAA / GSA |
| Number of Ports |
24 |
| Rack Units |
5U |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6 |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
110 Type IDC |
| Cable Manager |
No |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Comments |
Strain-relief Bar |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
N252-024-HU
Eaton's Tripp Lite series Network Panels