Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Network Panels
N252-024
Eaton's Tripp Lite series Network Panels
Cat6 Patch Panel 568B - 24 Port
This item cannot be canceled or returned
Description
Cat6 Patch Panel 568B - 24 Port
Specifications
Specifications
| Manufacturer Part Number |
N252-024 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
Cat6 Patch Panel 568B - 24 Port |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6 |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
110 Type IDC |
| Cable Manager |
No |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
N252-024
Eaton's Tripp Lite series Network Panels