Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Network Panels
N252-048-1U
Eaton's Tripp Lite series Network Panels
Cat6 1U Patch Panel 568B - 110
MFG Item Number
N252-048-1U
This item cannot be canceled or returned
Description
Cat6 1U Patch Panel 568B - 110
Specifications
Specifications
| Manufacturer Part Number |
N252-048-1U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
Cat6 1U Patch Panel 568B - 110 Punchdown to RJ45 Female - 48 Port |
| Number of Ports |
48 |
| Rack Units |
1U |
| Panel Format |
Punchdown |
| Cable Type |
Cat 6 |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
110 Type IDC |
| Cable Manager |
Yes |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Comments |
High-Density |
| Net Weight |
3.96 lbs |
| Gross Weight |
3.96 lbs |
N252-048-1U
Eaton's Tripp Lite series Network Panels