Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N252-P24 Eaton's Tripp Lite series Network Panels, Cat6 PoE Patch Panel 24-Port
N252-P24 Eaton's Tripp Lite series Network Panels, Cat6 PoE Patch Panel 24-Port
This item cannot be canceled or returned
Description
Cat6 PoE Patch Panel 24-Port
Specifications
Specifications
| Manufacturer Part Number |
N252-P24 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
Cat6 PoE Patch Panel 24-Port 110/Krone 568A/B RJ45 1URM TAA |
| Number of Ports |
24 |
| Rack Units |
1U |
| Cable Type |
Cat 6 |
| Connection (Front) |
110 Type IDC |
| Connection (Rear) |
RJ45 |
| Mounting |
Rack Mount |
| Approvals |
CE, UL |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
N252-P24
Eaton's Tripp Lite series Network Panels