Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N254-024-OF Eaton's Tripp Lite series Network Panels, 24-Port Cat5e/6 Feed-Through Patch
MFG Item Number
N254-024-OF
N254-024-OF Eaton's Tripp Lite series Network Panels, 24-Port Cat5e/6 Feed-Through Patch
MFG Item Number
N254-024-OF
This item cannot be canceled or returned
Description
24-Port Cat5e/6 Feed-Through Patch
Specifications
Specifications
| Manufacturer Part Number |
N254-024-OF |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
24-Port Cat5e/6 Feed-Through Patch Panel RJ45 1URM TAA |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Cable Type |
6, Cat 5e |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Mounting |
Rack Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N254-024-OF
Eaton's Tripp Lite series Network Panels