Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N261-020-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables
Augmented Cat6 Cat6a Snagless 10G
MFG Item Number
N261-020-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Augmented Cat6 Cat6a Snagless 10G
Specifications
Specifications
| Manufacturer Part Number |
N261-020-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Augmented Cat6 Cat6a Snagless 10G Patch Cable RJ45 Black 20ft |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
20 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
N261-020-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables