Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N261P-030-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Patch Cable F/UTP Snagless w/
MFG Item Number
N261P-030-BL
N261P-030-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Patch Cable F/UTP Snagless w/
MFG Item Number
N261P-030-BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6a Patch Cable F/UTP Snagless w/
Specifications
Specifications
| Manufacturer Part Number |
N261P-030-BL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6a Patch Cable F/UTP Snagless w/ PoE 10G CMR-LP Blue M/M 30ft |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
30 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N261P-030-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables