Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N262-001-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Snagless Shielded STP Patch
MFG Item Number
N262-001-BK
N262-001-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Snagless Shielded STP Patch
MFG Item Number
N262-001-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6a Snagless Shielded STP Patch
Specifications
Specifications
| Manufacturer Part Number |
N262-001-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Black M/M 1ft |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
1 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Color |
Black |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.06 lbs |
N262-001-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables