N262-002-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N262-002-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Ethernet Cable 10G STP

MFG Item Number
N262-002-BK

N262-002-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6a Ethernet Cable 10G STP

MFG Item Number
N262-002-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N262-002-BK
Cat6a Ethernet Cable 10G STP

Series Information

Specifications

Specifications
Manufacturer Part Number N262-002-BK
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6a Ethernet Cable 10G STP Snagless Shielded PoE M/M Black 2ft
Cable Type Cat 6a
Connection Type RJ45
Connection Configuration Male to Male
Length 2 '
Shielding Yes
Jacket Material PVC
Color Black
Net Weight 0.115 lbs
Gross Weight 0.13 lbs