Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N262-006-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables
Cat6a Ethernet Cable 10G STP
MFG Item Number
N262-006-BL
Description
Panel & Computer Interface Cables, Series
Cat6a Ethernet Cable 10G STP
Specifications
Specifications
| Manufacturer Part Number |
N262-006-BL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6a Ethernet Cable 10G STP Snagless Shielded PoE M/M Blue 6ft |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Color |
Blue |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.19 lbs |
N262-006-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables