Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N272-010-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables
Cat8 Patch Cable 25G/40G Certified
MFG Item Number
N272-010-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat8 Patch Cable 25G/40G Certified
Specifications
Specifications
| Manufacturer Part Number |
N272-010-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat8 Patch Cable 25G/40G Certified Snagless M/M PoE White 10ft |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Color |
White |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
N272-010-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables