Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N280-07M-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables
7M SFP+ 10Gbase-CU Twinax Passive
MFG Item Number
N280-07M-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
7M SFP+ 10Gbase-CU Twinax Passive
Specifications
Specifications
| Manufacturer Part Number |
N280-07M-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
7M SFP+ 10Gbase-CU Twinax Passive Copper Cable Black 23ft |
| Cable Type |
10G Base Twinax |
| Connection Type |
SFP/SFP |
| Connection Configuration |
Male to Male |
| Length |
23 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
N280-07M-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables