Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N282-01M-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables
1M QSFP+ to QSFP+ 40Gb Passive DAC
MFG Item Number
N282-01M-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1M QSFP+ to QSFP+ 40Gb Passive DAC
Specifications
Specifications
| Manufacturer Part Number |
N282-01M-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1M QSFP+ to QSFP+ 40Gb Passive DAC Copper Infiniband Cable 3ft |
| Cable Type |
40GB Passive DAC Infiniband |
| Connection Type |
QSFP/QSFP |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
N282-01M-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables