Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N28F-02M-AQ
Eaton's Tripp Lite series Panel & Computer Interface Cables
QSFP+ to QSFP + Active Optical
MFG Item Number
N28F-02M-AQ
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
QSFP+ to QSFP + Active Optical
Specifications
Specifications
| Manufacturer Part Number |
N28F-02M-AQ |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
QSFP+ to QSFP + Active Optical Cable Fiber 40Gb AOC M/M Aqua 2M |
| Connection Configuration |
Male to Male |
| Length |
0.55 ' |
| Color |
Aqua, Silver |
| Approvals |
IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N28F-02M-AQ
Eaton's Tripp Lite series Panel & Computer Interface Cables