Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N28H-20M-AQ
Eaton's Tripp Lite series Panel & Computer Interface Cables
QSFP28 to QSFP28 Active Optical
MFG Item Number
N28H-20M-AQ
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
QSFP28 to QSFP28 Active Optical
Specifications
Specifications
| Manufacturer Part Number |
N28H-20M-AQ |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
QSFP28 to QSFP28 Active Optical Cable Fiber 100Gb M/M Aqua 20M |
| Connection Configuration |
Male to Male |
| Length |
5.46 ' |
| Color |
Aqua, Silver |
| Approvals |
IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N28H-20M-AQ
Eaton's Tripp Lite series Panel & Computer Interface Cables