Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N28R28B7516
Eaton Cutler Hammer N28R28B7516
MFG Item Number
EATON-N75DA045
This item cannot be canceled or returned
Description
Eaton Cutler Hammer N28R28B7516
Specifications
Specifications
| Manufacturer Part Number |
EATON-N75DA045 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
N28R28B7516, 75 KVA K13 DOE 2016 VENTD XFMR 3PH 208Y-208Y/120 80C RISE |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
75,000 VA |
| Primary Voltage |
120 V, 208Y V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N28R28B7516
Eaton Transformers