N2D75345SLC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2D75345SLC Appleton Switches, N2 Series, APPLETON CONTROL STATION

MFG Item Number
N2D75345SLC

N2D75345SLC Appleton Switches, N2 Series, APPLETON CONTROL STATION

MFG Item Number
N2D75345SLC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N2 Series
Item #
N2D75345SLC
APPLETON CONTROL STATION

N2 Series Information

Appleton Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, N2 Series
Product Series N2
Manufacturer Part Number N2D75345SLC
Description APPLETON CONTROL STATION
Hub Size 3/4 "
Illuminated No
Mounting Panel Mount
Selector Type Knob
Selector Function Spring Return to Center From Left Maintained Contact Right Position
Selector Positions 3
Total Number of Devices 1
Number of Pushbuttons 0
Number of Selector Switches 1
Number of Pilot Lights 0
Enclosure Dead End
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs