N2DC75345

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2DC75345

Appleton Switches, N2 Series

N2DC75345

Appleton Switches, N2 Series
DIV 2 SEL SWITCH STATION
Item Number
N2DC75345
MFG Item Number
N2DC75-345
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N2 Series
Item #
N2DC75345
DIV 2 SEL SWITCH STATION

N2 Series Information

Appleton Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Part Number N2DC75-345
Manufacturer Appleton
Product Series N2
Family Series Appleton Switches, N2 Series
Description Selector Switch Control Station, Type Feed Through, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Contact Configuration 8NO-4NC, Number of Circuits 4, Number of Positions 3, Operator Type Knob, Box Type Single
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Feed-Thru
Mounting Panel Mount
Hub Size 3/4 "
Number of Selector Switches 1
Selector Positions 3
Selector Type Knob
Approvals UL
Net Weight 0 lbs
Gross Weight 4 lbs