N2DC75J1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2DC75J1 Appleton Switches, N2 Series, DIV 2 PILOT LIGHT STATION

MFG Item Number
N2DC75-J1

N2DC75J1 Appleton Switches, N2 Series, DIV 2 PILOT LIGHT STATION

MFG Item Number
N2DC75-J1
Item Number
N2DC75J1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N2 Series
Item #
N2DC75J1
DIV 2 PILOT LIGHT STATION

N2 Series Information

Appleton Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, N2 Series
Product Series N2
Manufacturer Part Number N2DC75-J1
Description Pilot Light Control Station, Type Feed Through, Constructional Feature Explosionproof, Voltage Rating 120 VAC at 50/60 Hz, 120 VDC, Lamp Type 120 VAC 6 W 6S6 Incandescent, Color Blue, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 1/2 or 3/4
Hub Size 3/4 "
Illuminated Yes
Mounting Panel Mount
Total Number of Devices 1
Number of Pushbuttons 0
Number of Selector Switches 0
Number of Pilot Lights 1
Enclosure Feed-Thru
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs