Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N2EOR1BA1070B1
End of Row Seal,N-Type,1070mm,BL,EA
MFG Item Number
N2EOR1BA1070B1
This item cannot be canceled or returned
Description
End of Row Seal,N-Type,1070mm,BL,EA
Specifications
Specifications
| Manufacturer Part Number |
N2EOR1BA1070B1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Net-Access Floor Seal blocks air at the end of the row on the floor on 1070mm deep N-Type cabinets. It is black. |
| Accessory Type |
Floor Seal |
| Comments |
For 1070mm Deep N-Type Cabinets |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
N2EOR1BA1070B1
Panduit Enclosures