N2LED0T1
Appleton Visual Signaling Devices, N2LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2LED0T1

Appleton Visual Signaling Devices, N2LED Series

N2LED0T1

Appleton Visual Signaling Devices, N2LED Series
N2LED, MASTER UNIT ZERO LAMP HEADS,TOP
MFG Item Number
N2LED0T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, N2LED Series
Item #
N2LED0T1
N2LED, MASTER UNIT ZERO LAMP HEADS,TOP

N2LED Series Information

The N2LED Series emergency system provides illumination for safe egress through doors, aisle‑ways, stairs, walkways, exit paths, and outer perimeter walls during interruption of normal power. The non‑metallic emergency egress lighting systems is available with up to two direct mounted lamps on the main or remote units. The system supports up to 4 light heads in any main/remote combination utilizing up to 6 Watts of output power. This allows for a main unit without any light heads to drive up to 4 remote units or any other combination of 4 lights. They provide 100% lumen output for 90 minutes of operation with four light heads or 180 minutes of operation with two light heads.

Specifications

Specifications
Manufacturer Part Number N2LED0T1
Manufacturer Appleton
Product Series N2LED
Family Series Appleton Visual Signaling Devices, N2LED Series
Description Emergency Light Fixture, Type LED, Constructional Feature Dust/Corrosion Resistant, Voltage Rating 120 to 277 VAC at 50/60 Hz, Lamp Included No, Material Fiberglass Reinforced Polyester, Mounting Direct, Enclosure Class I Div 2 Group A B C D, Class I
Lamp Type LED
Voltage 120-277 VAC
Mounting Surface
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 6.7 lbs
Gross Weight 7.65 lbs