N2LED2T1
Appleton Visual Signaling Devices, N2LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2LED2T1 Appleton Visual Signaling Devices, N2LED Series, N2LED, MASTER UNIT TWO LAMP HEADS, TOP

MFG Item Number
N2LED2T1

N2LED2T1 Appleton Visual Signaling Devices, N2LED Series, N2LED, MASTER UNIT TWO LAMP HEADS, TOP

MFG Item Number
N2LED2T1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, N2LED Series
Item #
N2LED2T1
N2LED, MASTER UNIT TWO LAMP HEADS, TOP

N2LED Series Information

The N2LED Series emergency system provides illumination for safe egress through doors, aisle‑ways, stairs, walkways, exit paths, and outer perimeter walls during interruption of normal power. The non‑metallic emergency egress lighting systems is available with up to two direct mounted lamps on the main or remote units. The system supports up to 4 light heads in any main/remote combination utilizing up to 6 Watts of output power. This allows for a main unit without any light heads to drive up to 4 remote units or any other combination of 4 lights. They provide 100% lumen output for 90 minutes of operation with four light heads or 180 minutes of operation with two light heads.

Specifications

Specifications
Manufacturer Part Number N2LED2T1
Manufacturer Appleton
Product Series N2LED
Family Series Appleton Visual Signaling Devices, N2LED Series
Description Emergency Light Fixture, Type LED, Constructional Feature Dust/Corrosion Resistant, Voltage Rating 120 to 277 VAC at 50/60 Hz, Wattage 3 W, Number of Fixtures 2, Lamp Included Yes, Material Fiberglass Reinforced Polyester, Mounting Direct, Enclosure
Lamp Type LED
Voltage 120-277 VAC
Power 3 W
Mounting Surface
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Approvals CSA, UL
Net Weight 7.2 lbs
Gross Weight 8.2 lbs