N2PL10-J1-LED
Eaton's Crouse-Hinds series Pilot Lights

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N2PL10-J1-LED

Eaton's Crouse-Hinds series Pilot Lights

N2PL10-J1-LED

Eaton's Crouse-Hinds series Pilot Lights
FS CORR RESIST CNTRL STAT 600VAC HEAVY
Item Number
N2PL10-J1-LED
MFG Item Number
N2PL10 J1 LED
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, Series
Item #
N2PL10-J1-LED
FS CORR RESIST CNTRL STAT 600VAC HEAVY

Series Information

Specifications

Specifications
Manufacturer Part Number N2PL10 J1 LED
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Pilot Lights
Description Eaton Crouse-Hinds series N2S/N2SC pilot light, Red, 3W, LED pilot light, 120V, N2S and N2SC control stations
Lamp Type LED
Lens Color Red
Nominal Lamp Voltage 120 VAC
NEMA Rating NEMA 12, NEMA 3, NEMA 4X, NEMA 7
Approvals CSA, UL
Gross Weight 0.27 lbs
Net Weight 0.27 lbs