Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N2PL10J1T16 Eaton's Crouse-Hinds series Pilot Lights, FS COR RESIS CNTRL STATIONS 600VAC HEAVY
MFG Item Number
N2PL10 J1 T16
N2PL10J1T16 Eaton's Crouse-Hinds series Pilot Lights, FS COR RESIS CNTRL STATIONS 600VAC HEAVY
MFG Item Number
N2PL10 J1 T16
This item cannot be canceled or returned
Description
FS COR RESIS CNTRL STATIONS 600VAC HEAVY
Specifications
Specifications
| Manufacturer Part Number |
N2PL10 J1 T16 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Pilot Lights |
| Description |
Eaton Crouse-Hinds series N2S/N2SC pilot light, Red, 3W, 115/6V transformer, 120V, N2S and N2SC control stations |
| Lens Color |
Red |
| Nominal Lamp Voltage |
120 VAC |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 4X, NEMA 7 |
| Approvals |
CSA, UL |
| Gross Weight |
0.5 lbs |
| Net Weight |
0.5 lbs |
N2PL10J1T16
Eaton's Crouse-Hinds series Pilot Lights