Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N2SW12321-HN-OF-AU Eaton's Crouse-Hinds series Switches, N2S Series, FS CORR RESIST CNTRL STATIONS
MFG Item Number
N2SW12321 HN OF AU
N2SW12321-HN-OF-AU Eaton's Crouse-Hinds series Switches, N2S Series, FS CORR RESIST CNTRL STATIONS
MFG Item Number
N2SW12321 HN OF AU
Item Number
N2SW12321-HN-OF-AU
This item cannot be canceled or returned
Description
Item #
N2SW12321-HN-OF-AU
FS CORR RESIST CNTRL STATIONS
Specifications
Specifications
| Manufacturer Part Number |
N2SW12321 HN OF AU |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
N2S |
| Family Series |
Eaton's Crouse-Hinds series Switches, N2S Series |
| Description |
Eaton Crouse-Hinds series N2S selector switch, Hand, Off, Automatic, Three position, four circuit, Through feed |
| Illuminated |
No |
| Number of Positions |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 4X, NEMA 7 |
| Comments |
Hand/Off/Automatic |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
N2SW12321-HN-OF-AU
Eaton's Crouse-Hinds series Switches, N2S Series