Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N301036 Mersen Fuses, High-Speed Fuse 72 aR 1250VAC 280A
MFG Item Number
N301036

N301036 Mersen Fuses, High-Speed Fuse 72 aR 1250VAC 280A

MFG Item Number
N301036
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
N301036
High-Speed Fuse 72 aR 1250VAC 280A

Series Information

Specifications

Specifications
Manufacturer Part Number N301036
Manufacturer Mersen
Family Series Mersen Fuses
Description Square Body High-Speed Fuse Protistor Size 72 aR 1250VAC IEC 1300VAC UL 280A With Striker Flush ends UNC threads
Fuse Type AC Protection
Current Rating 280 A
AC Voltage 1,300 VAC
Class aR
Characteristic Ultra Fast Acting, Current Limiting
Approvals CCC, CSA, IEC, UL
Comments High Speed Square Body
Net Weight 0 lbs
Gross Weight 1.874 lbs