N3012ZC260
Westcode Semiconductors SCRs, N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N3012ZC260

Westcode Semiconductors SCRs, N Series

N3012ZC260

Westcode Semiconductors SCRs, N Series
SCR, TO-200AF, 2600V, 3012A
MFG Item Number
N3012ZC260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SCRs, N Series
Item #
N3012ZC260
SCR, TO-200AF, 2600V, 3012A

N Series Information

  • Lowest Thermal Resistance for Package Size
  • Industry Standard, Fully Hermetic Packages
  • Maximum Current Rating for Package Size
  • High Average Current Ratings
  • Assortment of Stud Types

IXYS UK provides one of the most comprehensive ranges of standard phase control thyristors in the industry. Devices with voltage ranges from 400V to 6500V are available, making them suitable for applications with line voltages from 230V to over 1000V. IXYS is a leading supplier of phase control products into demanding markets such as industrial DC drives, controlled rectifiers, marine/rail propulsion systems, wind power converters, electrochemical power supplies and soft starters. These devices are optimized to give low conduction losses and are primarily intended for applications with line frequencies up to 400 Hz.



Specifications

Specifications
Manufacturer Part Number N3012ZC260
Manufacturer Westcode Semiconductors
Product Series N
Family Series Westcode Semiconductors SCRs, N Series
Description SCR, TO-200AF, 2600V, 3012A
Vdrm (Volts) 2,600 V
Vrrm 2,600 V
Itsm Amps 45,100 A
Vtm (Volts) 0.92 V
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs
Alternatives
N900CH26LOO
N900CH26LOO
Westcode Semiconductors SCRs, N900CH Series