N318-07M
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N318-07M

Eaton's Tripp Lite series Panel & Computer Interface Cables

N318-07M

Eaton's Tripp Lite series Panel & Computer Interface Cables
Duplex Multimode 62.5/125 Fiber
MFG Item Number
N318-07M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N318-07M
Duplex Multimode 62.5/125 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number N318-07M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Duplex Multimode 62.5/125 Fiber Optic Patch Cable LC/ST - 7M (23ft.)
Cable Type Duplex Multimode
Connection Type LC/ST
Connection Configuration Male to Male
Length 23 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Orange
Net Weight 0.1 lbs
Gross Weight 0.1 lbs