N320-20M
Eaton's Tripp Lite series Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N320-20M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 62.5/125 Fiber
MFG Item Number
N320-20M

N320-20M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 62.5/125 Fiber

MFG Item Number
N320-20M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N320-20M
Duplex Multimode 62.5/125 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number N320-20M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Duplex Multimode 62.5/125 Fiber Optic Patch Cable LC/LC - 20M (65ft.)
Cable Type Duplex Multimode
Connection Type LC/LC
Connection Configuration Male to Male
Length 65 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Orange
Net Weight 0.35 lbs
Gross Weight 0.35 lbs