N320-46M
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N320-46M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 62.5/125 Fiber
MFG Item Number
N320-46M

N320-46M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 62.5/125 Fiber

MFG Item Number
N320-46M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N320-46M
Duplex Multimode 62.5/125 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number N320-46M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Duplex Multimode 62.5/125 Fiber Optic Patch Cable LC/LC - 46M (150ft.)
Cable Type Duplex Multimode
Connection Type LC/LC
Connection Configuration Male to Male
Length 150 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Orange
Net Weight 0.78 lbs
Gross Weight 0.78 lbs