Series Information
| Manufacturer Part Number | N322035 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor NH Size 000 gS 690VAC IEC 700VAC UL 16A With Double indicator |
| Fuse Type | NH Type |
| Current Rating | 16 A |
| AC Voltage | 700 VAC |
| Approvals | CCC, CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.279 lbs |