Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N352-03M
Eaton's Tripp Lite series Panel & Computer Interface Cables
Duplex Singlemode 8.3/125 Fiber
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Singlemode 8.3/125 Fiber
Specifications
Specifications
| Manufacturer Part Number |
N352-03M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Singlemode 8.3/125 Fiber Patch Cbl ST/ST - 3M (10ft) |
| Cable Type |
Duplex Singlemode |
| Connection Type |
ST/ST |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Yellow |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
N352-03M
Eaton's Tripp Lite series Panel & Computer Interface Cables