N354-03M
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N354-03M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Singlemode 8.3/125 Fiber
MFG Item Number
N354-03M

N354-03M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Singlemode 8.3/125 Fiber

MFG Item Number
N354-03M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N354-03M
Duplex Singlemode 8.3/125 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number N354-03M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Duplex Singlemode 8.3/125 Fiber Optic Patch Cable SC/ST - 3M (10ft.)
Cable Type Duplex Singlemode
Connection Type SC/ST
Connection Configuration Male to Male
Length 10 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Yellow
Net Weight 0.13 lbs
Gross Weight 0.13 lbs