Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N354-15M
Eaton's Tripp Lite series Panel & Computer Interface Cables
Duplex Singlemode 8.3/125 Fiber
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Singlemode 8.3/125 Fiber
Specifications
Specifications
| Manufacturer Part Number |
N354-15M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Singlemode 8.3/125 Fiber Patch Cbl SC/ST - 15M (50ft) |
| Cable Type |
Duplex Singlemode |
| Connection Type |
SC/ST |
| Connection Configuration |
Male to Male |
| Length |
50 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Yellow |
| Net Weight |
0.402 lbs |
| Gross Weight |
0.402 lbs |
N354-15M
Eaton's Tripp Lite series Panel & Computer Interface Cables