Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N357 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
056T17V99005
N357 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
056T17V99005
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
056T17V99005 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, Washdown Duty |
| Type |
Washdown Duty |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
1,725 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56HC |
| AC Voltage |
208 V |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Footed |
| Current Rating |
1.6 A, 3.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N357
Marathon Electric Motors