Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N366-02M-AP
Eaton's Tripp Lite series Panel & Computer Interface Cables
Duplex Singlemode Fiber Patch Cable
MFG Item Number
N366-02M-AP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Singlemode Fiber Patch Cable
Specifications
Specifications
| Manufacturer Part Number |
N366-02M-AP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Singlemode Fiber Patch Cable 8.3/125 LC to SC - APC 6ft |
| Cable Type |
Duplex Singlemode |
| Connection Type |
LC/SC |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Yellow |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
N366-02M-AP
Eaton's Tripp Lite series Panel & Computer Interface Cables