Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N38M37T4516CU Eaton Transformers, 45KVA K13 3PH 380-380Y/220 150C
MFG Item Number
N38M37T4516CU
N38M37T4516CU Eaton Transformers, 45KVA K13 3PH 380-380Y/220 150C
MFG Item Number
N38M37T4516CU
This item cannot be canceled or returned
Description
45KVA K13 3PH 380-380Y/220 150C
Specifications
Specifications
| Manufacturer Part Number |
N38M37T4516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton K-Factor nonlinear ventilated transformer, Copper windings, NEMA 2, 60 Hz, 220°C, 45 kVA, Three-phase, 380 Delta V, 380Y/220 Vac, NEMA ST-20, 150°C, 45 kVA, 380 Vac-380Y/220 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
45,000 VA |
| Primary Voltage |
380 V |
| Secondary Voltage |
220 V, 380 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N38M37T4516CU
Eaton Transformers