Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N390-03M-12-AP Eaton's Tripp Lite series Panel & Computer Interface Cables, MTP/MPO (APC) SMF Fiber Patch Cable
MFG Item Number
N390-03M-12-AP
N390-03M-12-AP Eaton's Tripp Lite series Panel & Computer Interface Cables, MTP/MPO (APC) SMF Fiber Patch Cable
MFG Item Number
N390-03M-12-AP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
MTP/MPO (APC) SMF Fiber Patch Cable
Specifications
Specifications
| Manufacturer Part Number |
N390-03M-12-AP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
MTP/MPO (APC) SMF Fiber Patch Cable 12 Fiber QSFP+ 40/100Gbe 3M |
| Connection Configuration |
Female to Female |
| Length |
0.81 ' |
| Color |
Yellow |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
N390-03M-12-AP
Eaton's Tripp Lite series Panel & Computer Interface Cables