Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N39M28T3016CU Eaton Transformers, 30KVA K13 3PH 400-208Y/120 150C
MFG Item Number
N39M28T3016CU
N39M28T3016CU Eaton Transformers, 30KVA K13 3PH 400-208Y/120 150C
MFG Item Number
N39M28T3016CU
This item cannot be canceled or returned
Description
30KVA K13 3PH 400-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
N39M28T3016CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton K-Factor nonlinear ventilated transformer, Copper windings, NEMA 2, 60 Hz, 220°C, 30 kVA, Three-phase, 400 Delta V, 208Y/120 Vac, NEMA ST-20, 150°C, 30 kVA, 400 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
30,000 VA |
| Primary Voltage |
400 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N39M28T3016CU
Eaton Transformers