Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N4-4-1400-S1-DC Eaton Disconnect Switches, MCCB Switch - 1400A 4-POLE
MFG Item Number
N4-4-1400-S1-DC
N4-4-1400-S1-DC Eaton Disconnect Switches, MCCB Switch - 1400A 4-POLE
MFG Item Number
N4-4-1400-S1-DC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
MCCB Switch - 1400A 4-POLE
Specifications
Specifications
| Manufacturer Part Number |
N4-4-1400-S1-DC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
MCCB Switch - 1400A 4-POLE DC CIRCUIT BREAKER 1000 VDC |
| Poles |
4 |
| Current Rating |
1,400 A |
| DC Voltage |
1,000 VDC |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
16.06 lbs |
N4-4-1400-S1-DC
Eaton Disconnect Switches