MP3000 Series Information
| Manufacturer Part Number | N405 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | MP3000 |
| Family Series | Marathon Electric Motors, MP3000 Series |
| Description | Motor |
| Type | Washdown |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 145TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 6 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 14.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |