N4122020061PTC
Wiegmann Enclosures, N412-3PTC Ultimate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4122020061PTC

Wiegmann Enclosures, N412-3PTC Ultimate Series

N4122020061PTC

Wiegmann Enclosures, N412-3PTC Ultimate Series
N412 1DR WM ULTM 1-PT HDL 20X20X6 CS-GRY
MFG Item Number
N4122020061PTC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-3PTC Ultimate Series
Item #
N4122020061PTC
N412 1DR WM ULTM 1-PT HDL 20X20X6 CS-GRY

N412-3PTC Ultimate Series Information

Specifications

Specifications
Manufacturer Part Number N4122020061PTC
Manufacturer Wiegmann
Product Series N412-3PTC Ultimate
Family Series Wiegmann Enclosures, N412-3PTC Ultimate Series
Description N412 Single Door Wall-Mount Ultimate 1-Point Handle 20X20X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 1 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs